- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Radial Dynamic Load Capacity | 84330 lb |
| Shank Height | 5 3/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Static Load Rating | 90700 lb |
| Length Through Bore | 4.375 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 3 7/16 in |
| Housing Coating | Powder Coated |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Overall Length | 10 in |
| Size Code | 10 |
| Slot Width | 1.8125 in |
| Bearing Type | Spherical Roller |
| Shaft Locking | Single Set Collar |
| Locking Device | Single Setscrew Locking Collar |
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Weight | 47.8 LB |
| EAN or UPC | 698210109851 |
-
Prop 65


