- 1 1/4" Plate Width
- Series 1843 Chain
- Anti Static Acetal Flight Material
| Chain Series | 1843 |
| Plate Width | 1 1/4 in |
| Material | Anti Static Acetal |
| Color | Dark Brown |
| Weight | 0.03 LB |
| EAN or UPC | 698210864361 |
-
Prop 65
| Chain Series | 1843 |
| Plate Width | 1 1/4 in |
| Material | Anti Static Acetal |
| Color | Dark Brown |
| Weight | 0.03 LB |
| EAN or UPC | 698210864361 |
Prop 65