- 3.067 in Chain Pitch
- Carbon Steel Material
| Sidebar Height | 2.25 in |
| Chain Series | AX1568 |
| Link Plates Thickness | 0.38 in |
| Ultimate Strength [Min] | 77000 lb |
| Sidebar Thickness | 0.38 in |
| Roller Dia. | 1.63 in |
| Pin Overall Length | 3.9 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Thickness | 2.25 in |
| Overall Width | 3.9 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 3.067 in |
| Roller Width | 1 1/2 in |
| Type | N/A |
| Material | Carbon Steel |
| Pin Material | Steel |
| Rated Working Load | 6000 lb/ft |
| Pin Diameter | 3/4 in |
| Weight | 12.092 LB |
| EAN or UPC | 698210615697 |

