- 1 in Chain Pitch
- Powdered Metal Material
- 1 Strands
features
- Consisting of block links and link plates joined by pins, all block chains are 1" pitch and vary in width of block from 3/16" to 1/2"
| No. of Strands | 1 |
| Chain Pitch | 1 in |
| Overall Width | 0.44 in |
| Sidebar Thickness | 0.06 in |
| Material | Powdered Metal |
| Weight | 0.209 LB |
| EAN or UPC | 698210753740 |

