- 1 in Chain Pitch
- Powdered Metal Material
- 1 Strands
| No. of Strands | 1 |
| Overall Width | 0.67 in |
| Chain Pitch | 1 in |
| Sidebar Thickness | 0.08 in |
| Material | Powdered Metal |
| Weight | 0.352 LB |
| EAN or UPC | 698210244101 |
| No. of Strands | 1 |
| Overall Width | 0.67 in |
| Chain Pitch | 1 in |
| Sidebar Thickness | 0.08 in |
| Material | Powdered Metal |
| Weight | 0.352 LB |
| EAN or UPC | 698210244101 |