- 1.25" Pitch Leaf Chain
- Lacing Combo 4x6
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Chain Pitch | 1.25 in |
| Pin Diameter | 0.437 in |
| Package Type | 100 Foot Reel |
| Width Over Pins | 2.15625 in |
| Plate Height | 1.15625 in |
| Lacing | 4x6 |
| Plate Thickness | 0.187 in |
| Weight | 5.79 LB |
| EAN or UPC | 698210698591 |
-
Prop 65


