- 0.5" Pitch Leaf Chain
- Lacing Combo 2x3
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Package Type | 100 Foot Reel |
| Plate Thickness | 0.08 in |
| Plate Height | 0.453125 in |
| Pin Diameter | 0.2 in |
| Width Over Pins | 0.5 in |
| Chain Pitch | 0.5 in |
| Lacing | 2x3 |
| Weight | 0.48 LB |
| EAN or UPC | 698210596125 |
-
Prop 65


