- 0.75" Pitch Leaf Chain
- Lacing Combo 4x4
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Pin Diameter | 0.312 in |
| Width Over Pins | 1.21875 in |
| Plate Height | 0.71875 in |
| Package Type | 10 Foot Box |
| Lacing | 4x4 |
| Plate Thickness | 0.125 in |
| Chain Pitch | 0.75 in |
| Weight | 1.95 LB |
| EAN or UPC | 698210699260 |
-
Prop 65


