- 1" Pitch Leaf Chain
- Lacing Combo 6x6
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Width Over Pins | 2.15625 in |
| Package Type | 100 Foot Reel |
| Plate Height | 0.953125 in |
| Pin Dia. | 0.375 in |
| Lacing | 6x6 |
| Chain Pitch | 1 in |
| Pin Diameter | 0.374 in |
| Plate Thickness | 0.156 in |
| Weight | 5.0 LB |
| EAN or UPC | 698210824587 |
-
Prop 65


