- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
| Grease Fitting Size | 1/8 NPT |
| Size Code | 10 |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Microlock Kit | ML3 |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Setscrew Torque | 165-185 in-lbs |
| Shaft Dia. | 3.4375 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Seal Type | Heavy Contact Seals |
| Bearing Design | Expansion |
| Mounting Pad Width | 4 11/32 in |
| Lubrication Type | Exxon Ronex MP Std |
| Distance Between Bolt Holes [Max] | 13 1/8 in |
| Distance Between Bolt Holes [Min] | 11 5/8 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Housing Coating | Powder Coated |
| Housing Material | Cast Iron |
| Volume | 0.144 Hectoliter |
| Bolt Hole Spacing | 2 3/8 in |
| Bore Length | 8 7/16 in |
| Mounted Clearance | C3 Standard |
| Locking Device | Shurlok Adapter Mounted |
| Mounting Pad Length | 15.375 in |
| Mounting Pad Height | 1 21/32 in |
| RPM [Max] | 1400 rpm |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Mounting Bolt Hole Slot Length | 1 9/16 in |
| Base to Centerline Height | 4 1/2 in |
| Locknut O.D. | 4 61/64 in |
| Inch/Metric | Inch Bore |
| Seal Kit | MS10 |
| Bearing Type | Spherical Roller |
| Static Load Rating | 90700 lb |
| Threaded Cover Kit | TC10 |
| Temperature [Max] | 225 °F |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Radial Dynamic Load Capacity | 84330 lb |
| Mounting Bolt Size | 3/4 in |
| Shaft Locking | Shurlok Tapered Adapter |
| Weight | 89.5 LB |
| EAN or UPC | 793699992519 |
-
Prop 65


