Rexnord Corp.
BMBR2060MM
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101962665
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 60 mm Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Grease Fitting Size | 1/8 NPT |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Radial Dynamic Load Capacity | 43240 lb |
| Size Code | 8 |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 60 mm |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Seal Type | Heavy Contact Seals |
| Bore Dia. [Max] | 4 in |
| Lubrication Type | Exxon Ronex MP Std |
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Shaft Locking | Single Set Collar |
| Shape | Round |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Series | 2000 |
| Relubricatable | Yes |
| Housing Coating | Powder Coated |
| Static Load Rating | 53500 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking |
| RPM [Max] | 2000 rpm |
| Weight | 15.1 LB |
| EAN or UPC | 698210943820 |
-
Prop 65

