Rexnord Corp.
BMFS6315V65
Cast Iron Shurlok Tapered Adapter Spherical Roller Flange Block
Item #117580660
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Threaded Cover Kit | TC11 |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Lubrication Type | Mobil FM222 Food Grade H1 |
| Housing Coating | Powder Coated |
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Static Load Rating | 137000 lb |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 130970 lb |
| Size Code | 11 |
| Retainer Type | Engineered Polymer |
| RPM [Max] | 1200 rpm |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Weight | 85.0 LB |
| EAN or UPC | 662864873185 |
