- Center Pull Take-Up Type
- 3 7/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Take-Up Types | Center Pull |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Shaft Dia. | 3 7/16 in |
| Bearing Type | Spherical Roller |
| Size Code | 10 |
| Housing Material | Cast Iron |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Travel | 12 in |
| Locking Device | Double Setscrew Locking Collar |
| Static Load Rating | 90700 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Weight | 161.0 LB |
| EAN or UPC | 698210004781 |
-
Prop 65


