- Cast Iron Housing Material
| Bearing Type | Spherical Roller |
| Threaded Cover Kit | TC13 |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Shaft Locking | Double Set Collar |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Mounted Clearance | C3 Standard |
| Retainer Type | Engineered Polymer |
| Radial Dynamic Load Capacity | 191500 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Size Code | 13 |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Housing Coating | Powder Coated |
| RPM [Max] | 1000 rpm |
| Static Load Rating | 241900 lb |
| Bearing Housing | TUASBLY CP Base MT 12IN |
| Weight | 440.0 LB |
| EAN or UPC | 782935122476 |

