- Center Pull Take-Up Type
- 5 15/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/4 NPT |
| Shaft Dia. | 5 15/16 in |
| Shaft Locking | Double Set Collar |
| Locking Device | Double Setscrew Locking Collar |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Housing Material | Steel |
| Vibration Frequency Roller Spin | 0.0509 cps |
| Size Code | 15 |
| Vibration Frequency Outer Ring Defect | 0.1196 cps |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Travel | 18 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Type | Spherical Roller Bearing |
| Take-Up Types | Center Pull |
| Bearing Type | Spherical Roller |
| Retainer Type | Steel |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Static Load Rating | 304600 lb |
| Vibration Frequency Inner Ring Defect | 0.1637 cps |
| Housing Coating | Powder Coated |
| Weight | 1338.0 LB |
| EAN or UPC | 698210004880 |
-
Prop 65


