Skip to content Skip to navigation menu
Take-up Assembly

BMHT9521512

Take-up Assembly
Item #102157845
  • Center Pull Take-Up Type
  • 2 15/16 in Shaft Diameter
  • 12 in Travel
  • Spherical Roller Bearing Type
Take-up Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Center Pull Take-Up Type
  • 2 15/16 in Shaft Diameter
  • 12 in Travel
  • Spherical Roller Bearing Type
Shaft Dia. 2 15/16 in
Grease Fitting Size 1/8 NPT
Retainer Type Engineered Polymer
Type Spherical Roller Bearing
Travel 12 in
Static Load Rating 71500 lb
Primary Seal Buna Spring Loaded Lip Seal
Lubrication Type Exxon Ronex MP Std
Vibration Frequency Fundamental Train 0.0072 cps
Locking Device Double Setscrew Locking Collar
Vibration Frequency Outer Ring Defect 0.1299 cps
Take-Up Types Center Pull
Housing Coating Powder Coated
Size Code 9
Vibration Frequency Roller Spin 0.0591 cps
Shaft Locking Double Set Collar
Housing Material Cast Iron
Vibration Frequency Inner Ring Defect 0.1701 cps
Seal Type Spring Loaded Heavy Contact Seals
Auxiliary Seals 1 Open 1 Closed Cap Cast Iron
Bearing Type Spherical Roller
Weight 134.0 LB
EAN or UPC 698210004972
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison