- Cast Iron Housing Material
| RPM [Max] | 1400 rpm |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Threaded Cover Kit | TC10 |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Mounted Clearance | C3 Standard |
| Shaft Dia. | 3 7/16 in |
| Housing Coating | Powder Coated |
| Static Load Rating | 90700 lb |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Size Code | 10 |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | Exxon Ronex MP Std |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Shaft Locking | Double Set Collar |
| Bearing Type | Spherical Roller |
| Bearing Housing | TUASBLY TA Base MT 24IN |
| Radial Dynamic Load Capacity | 84330 lb |
| Weight | 160.0 LB |
| EAN or UPC | 698210005023 |

