- Cast Iron Housing Material
| Static Load Rating | 71500 lb |
| Threaded Cover Kit | TC9 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bearing Type | Spherical Roller |
| Bearing Housing | TUASBLY TA Base MT 12IN |
| RPM [Max] | 1700 rpm |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Grease Fitting Size | 1/8 NPT |
| Mounted Clearance | C3 Standard |
| Shaft Dia. | 2 15/16 in |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Radial Dynamic Load Capacity | 57750 lb |
| Size Code | 9 |
| Retainer Type | Engineered Polymer |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Weight | 90.0 LB |
| EAN or UPC | 698210907532 |

