- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
| Base Length | 11 1/4 in |
| Grease Fitting Size | 1/8 NPT |
| Temperature Range [Max] | 200 °F |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Housing Height | 5 3/4 in |
| Shaft Locking | Double Set Collar |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 43240 lb |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bolt Size | 3/4 in |
| Size Code | 8 |
| Handle / Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Bolt Holes | 2 |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Lubrication | Relubricatable |
| Length Through Bore | 4.375 in |
| Bearing Design | Fixed |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Construction | 1 Piece |
| Seal Type | Heavy Contact Seals |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Base Width | 3 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | ZP Series |
| Bolt Hole Length | 1 3/8 in |
| RPM [Max] | 2000 rpm |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Spacing | 8 1/4 in |
| Base Height | 1 3/4 in |
| Flange Type | 2-Bolt Flange |
| Static Load Rating | 53500 lb |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Weight | 27.4 LB |
| EAN or UPC | 698210005665 |
-
Prop 65


