- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
| Locking Device | Adapter Mounted |
| Distance Between Bolt Holes | 13 1/4 in |
| Retainer Type | Engineered Polymer |
| Volume | 0.304 Hectoliter |
| Handle / Housing Material | Cast Iron |
| Housing Material | Cast Iron |
| Shaft Locking | Tapered Adapter Mount |
| Mounting Bolt Size | 7/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Mounting Pad Width | 6 in |
| Bearing Design | Fixed |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Static Load Rating | 137000 lb |
| Inch/Metric | Inch Bore |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Seal Type | Heavy Contact Seals |
| Microlock Kit | ML4 |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Shaft Dia. | 3.4375 in |
| Grease Fitting Size | 1/8 NPT |
| Mounting Pad Height | 1 1/2 in |
| Mounting Pad Length | 16 3/4 in |
| RPM [Max] | 1200 rpm |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Mounted Clearance | C3 Standard |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Threaded Cover Kit | TC11 |
| Locknut O.D. | 5 3/16 in |
| Base to Centerline Height | 5 in |
| Radial Dynamic Load Capacity | 130970 lb |
| Bore Length | 8 5/16 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bolt Hole Spacing | 3 1/2 in |
| Flange Type | 4-Bolt Flange |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Size Code | 11 |
| Seal Kit | MS11 |
| Weight | 97.0 LB |
| EAN or UPC | 698210040727 |
-
Prop 65


