- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
| Mounted Clearance | C3 Standard |
| Bore Length | 8 1/2 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Static Load Rating | 159300 lb |
| Distance Between Bolt Holes | 14 3/4 in |
| Bearing Design | Fixed |
| Shaft Dia. | 4 in |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Locking Device | Adapter Mounted |
| Seal Type | Heavy Contact Seals |
| Threaded Cover Kit | TC12Y |
| Base to Centerline Height | 5 3/4 in |
| Mounting Pad Height | 1 3/4 in |
| Inch/Metric | Inch Bore |
| Grease Fitting Size | 1/4 NPT |
| Mounting Pad Width | 6 3/4 in |
| Radial Dynamic Load Capacity | 149500 lb |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Retainer Type | Engineered Polymer |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Locknut O.D. | 5 23/32 in |
| Bearing Type | Spherical Roller |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Volume | 0.304 Hectoliter |
| Housing Coating | Powder Coated |
| Mounting Bolt Hole Slot Length | 1 13/16 in |
| Size Code | 12 |
| RPM [Max] | 1100 rpm |
| Mounting Bolt Size | 1 in |
| Mounting Pad Length | 18 1/2 in |
| Temperature [Max] | 225 °F |
| Bolt Hole Spacing | 4 in |
| Shaft Locking | Tapered Adapter Mount |
| Seal Kit | MS12Y |
| Microlock Kit | ML4 |
| Weight | 107.0 LB |
| EAN or UPC | 793699303315 |
-
Prop 65


