- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1/11/16 in Shaft Diameter
| Primary Seal | Buna Spring Loaded Lip Seal |
| Radial Dynamic Load Capacity | 27820 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0069 cps |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 5 |
| Bearing Type | Spherical Roller |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Retainer Type | Engineered Polymer |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Roller Spin | 0.0466 cps |
| Static Load Rating | 28700 lb |
| Seal Type | Heavy Contact Seals |
| Bearing Design | Expansion |
| RPM [Max] | 2800 rpm |
| Locking Device | Double Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.0972 cps |
| Handle / Housing Material | Cast Iron |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1361 cps |
| Housing Material | Cast Iron |
| Weight | 18.4 LB |
| EAN or UPC | 698210005153 |
-
Prop 65


