- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 1/2 in Shaft Diameter
| Bearing Type | Spherical Roller |
| Inch/Metric | Inch |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Handle / Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Base Length | 13 in |
| Grease Fitting Size | 1/8 NPT |
| Bolt Holes | 2 |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Seal Type | Heavy Contact Seals |
| Shaft Locking | Tapered Adapter Mount |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Housing Height | 7 3/16 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Retainer Type | Engineered Polymer |
| Radial Dynamic Load Capacity | 57750 lb |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 5/8 in |
| Bearing Design | Expansion |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Shaft Dia. | 2.5 in |
| RPM [Max] | 1700 rpm |
| Temperature Range [Max] | 200 °F |
| Series | ZPS Series |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 3.75 in |
| Base Width | 3 7/8 in |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 71500 lb |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 7/8 in |
| Base Height | 2 1/16 in |
| Size Code | 9 |
| Bolt Hole Spacing | 9 3/4 in |
| Weight | 46.7 LB |
| EAN or UPC | 698210040741 |
-
Prop 65


