- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Lubrication Type | Exxon Ronex MP Std |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Size Code | 10 |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Radial Dynamic Load Capacity | 84330 lb |
| Housing Coating | Powder Coated |
| Shaft Dia. | 3 7/16 in |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Bearing Design | Fixed |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Static Load Rating | 90700 lb |
| Weight | 49.0 LB |
| EAN or UPC | 793699458398 |
-
Prop 65


