Rexnord Corp.
BMT105307
Cast Iron 3 7/16 in Shaft Dia Double Set Collar Spherical Roller Take-Up Block
Item #101464580
-
Prop 65
- Spherical Roller Bearing
- Double Set Collar Shaft Locking
| Shank Height | 5 3/8 in |
| Inch/Metric | Inch |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Size Code | 10 |
| Bearing Design | Non-Expansion |
| RPM [Max] | 1400 rpm |
| Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Retainer Type | Engineered Polymer |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Special Features | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Static Load Rating | 90700 lb |
| Lubrication | Relubricatable |
| Volume | 0.144 Hectoliter |
| Locking Device | Double Setscrew Locking Collars |
| Between Frame Width | 6 13/16 in |
| Bearing Housing | TU Blk Center Pull RB |
| Slot Length | N/A |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Slot Width | 1.8125 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Shaft Dia. | 3 7/16 in |
| Overall Width | 5 5/16 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bearing Type | Spherical Roller |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Housing Coating | Powder Coated |
| Radial Dynamic Load Capacity | 84330 lb |
| Overall Height | 7.8125 in |
| Lubrication Type | Exxon Ronex MP Std |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Shaft Locking | Double Set Collar |
| Threaded Cover Kit | TC10 |
| Overall Length | 10 in |
| Weight | 51.0 LB |
| EAN or UPC | 698210685478 |
-
Prop 65

