Rexnord Corp.
BMT92215
Cast Iron 2 15/16 in Shaft Dia Single Set Collar Spherical Roller Take-Up Block
Item #101511055
-
Prop 65
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
| Shaft Dia. | 2 15/16 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Heavy Contact Seals |
| Type | Spherical Roller Bearing |
| Shank Height | 4 7/8 in |
| Overall Length | 9.125 in |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Height | 6.6875 in |
| Slot Length | N/A |
| Grease Fitting Size | 1/8 NPT |
| Slot Width | 1.8125 in |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Threaded Cover Kit | TC9 |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Inch/Metric | Inch |
| Between Frame Width | 5 15/16 in |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Special Features | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Static Load Rating | 71500 lb |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Retainer Type | Engineered Polymer |
| Overall Width | 4 in |
| RPM [Max] | 1700 rpm |
| Size Code | 9 |
| Bearing Type | Spherical Roller |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Mounted Clearance | C3 Standard |
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity | 57750 lb |
| Bearing Housing | TU Blk Center Pull RB |
| Housing Coating | Powder Coated |
| Volume | 2.539 GLL |
| Weight | 35.8 LB |
| EAN or UPC | 698210005955 |
-
Prop 65

