- TableTop Chain
- 820 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Chain Series | 820 |
| Material | Wear Resistant |
| Series | Straight Running |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 820 |
| Module Width | 7.5 in |
| Surface Type | Solid Top |
| Straight or Side-Flex | Straight Running |
| Chain Material | Black Wear Resistant |
| Chain Strength | 438 lbs, 1945 N |
| Color | Black |
| Type | Straight Running, Solid Top |
| Rod Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Low Friction | No |
| Chain Width | 7.5 in, 190.5 mm |
| Curve Retention | Straight |
| Weight | 1.0 LB |
| EAN or UPC | 698210849092 |
-
Prop 65


