- Cast Iron Housing Material
| Bearing Type | Spherical Roller |
| Locking Device | Double Setscrew Locking Collars |
| Take-Up Types | Center Pull |
| Type | Spherical Roller Bearing |
| Bearing Housing | TUASBLY CP Base MT 12IN |
| Seal Type | Clearance Seals |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Radial Dynamic Load Capacity | 84330 lb |
| Overall Height | 11.8125 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Travel | 16 1/4 in |
| End Closure | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Grease Fitting Size | 1/8 NPT |
| Base Length | 34 1/4 in |
| Housing Coating | Powder Coated |
| RPM [Max] | 2400 rpm |
| Retainer Type | Engineered Polymer |
| Base Width | 5 in |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Shaft Locking | Double Set Collar |
| Threaded Cover Kit | TC10 |
| Size Code | 10 |
| Base Height | 7/8 in |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 3 7/16 in |
| Static Load Rating | 90700 lb |
| Mounted Clearance | C3 Standard |
| Weight | 161.0 LB |
| EAN or UPC | 698210865535 |
-
Prop 65


