- 5 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Housing Material | Steel |
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/4 NPT |
| Locking Device | Double Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.1113 cps |
| Vibration Frequency Roller Spin | 0.0475 cps |
| Vibration Frequency Inner Ring Defect | 0.1554 cps |
| Static Load Rating | 274100 lb |
| Shaft Dia. | 5 7/16 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Radial Dynamic Load Capacity | 229620 lb |
| Shaft Locking | Double Set Collar |
| Size Code | 14 |
| Bearing Type | Spherical Roller |
| Primary Seal | Steel Clearance Seal |
| Bearing Design | Fixed |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Weight | 450.0 LB |
| EAN or UPC | 698210205157 |
-
Prop 65


