Rexnord Corp.
C2040M2SCLSFPK
M2 Spring Clip, Slip Fit Connecting (Master) Link Attachment
Item #101709250
- C2040-1 Chain
- Connecting (Master) Link Attachment
- Type M2 Straight - Both Sides
- 2 Hole
- Carbon Steel
| Attachment | Straight - Both Sides |
| Chain No. | C2040 |
| Hole Height from Center of Roller or Pin | 0.53125 in |
| Material | Carbon Steel |
| Chain Pitch | 1 in |
| Hole Dia. | 0.140625 in |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Part Type | M2 |
| No. of Holes | 2 |
| Chain Construction | Spring Clip, Slip Fit |
| Weight | 0.04 LB |
| EAN or UPC | 793699152241 |
