- #2100
- 1 Strand
- Cotter Pin Offset Link
- 2 1/2" Pitch
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Wide assortment of standard attachments is available
compliances
- 0
| Type | Offset (Half) Link |
| Roller Width | 3/4 in |
| Pin Length (Lc) | 0.83 in |
| Link Type | Cotter Pin |
| Chain Series | 2100, 2102 |
| Pin Overall Length | 1.78 in |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Chain Pitch | 2.5 in |
| Chain No. | 2100 |
| Pin Length (Lr) | 0.95 in |
| Duty | Heavy Series |
| Link Plates Height | 1.13 in |
| Link Plates Thickness | 0.19 in |
| Pin Diameter | 3/8 in |
| Chain Construction | Part (CL, Ol, RL) |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Roller Dia. | 3/4 in |
| Weight | 0.504 LB |
| EAN or UPC | 698210585662 |
-
Prop 65


