- 1 3/8" Plate Width
- Series 845 Chain
- Delrin Flight Material
| Color | Gray |
| Plate Width | 1 3/8 in |
| Material | Delrin |
| Chain Series | 845 |
| Weight | 0.011 LB |
| EAN or UPC | 698210847906 |
-
Prop 65
| Color | Gray |
| Plate Width | 1 3/8 in |
| Material | Delrin |
| Chain Series | 845 |
| Weight | 0.011 LB |
| EAN or UPC | 698210847906 |
Prop 65