- 4 1/2" Plate Width
- Series 863 Chain
- Delrin Flight Material
| Plate Width | 4 1/2 in |
| Color | Gray |
| Chain Series | 863 |
| Material | Delrin |
| Weight | 0.19 LB |
-
Prop 65
| Plate Width | 4 1/2 in |
| Color | Gray |
| Chain Series | 863 |
| Material | Delrin |
| Weight | 0.19 LB |
Prop 65