- 3 1/4" Plate Width
- Series 963 Chain
- Delrin Flight Material
| Color | Gray |
| Plate Width | 3 1/4 in |
| Material | Delrin |
| Chain Series | 963 |
| Weight | 0.04 LB |
| EAN or UPC | 698210694739 |
-
Prop 65
| Color | Gray |
| Plate Width | 3 1/4 in |
| Material | Delrin |
| Chain Series | 963 |
| Weight | 0.04 LB |
| EAN or UPC | 698210694739 |
Prop 65