Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
963 Series TableTop® Chain Flight Only

D963K6PLT

963 Series TableTop® Chain Flight Only
Item #101490580
  • 6" Plate Width
  • Series 963 Chain
  • Delrin Flight Material
963 Series TableTop® Chain Flight Only
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 6" Plate Width
  • Series 963 Chain
  • Delrin Flight Material
Chain Series 963
Material Delrin
Color Gray
Plate Width 6 in
Weight 0.1 LB
EAN or UPC 698210694753
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison