Rexnord Corp.
E100ELEMENT
Urethane (Orange) E100 Close Coupled Elastomeric Element
Item #100816536
-
Prop 65
- Close Coupling Style
- E100 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
| Temperature Range [Min] | -40 °F |
| Material | Polyurethane |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 1900 rpm |
| Color | Orange |
| Coupling Size | E100 |
| Outside Dia. | 21 in |
| Continuous Torque [Max] | 9610 Nm, 85050 lb-in |
| Coupling Type | Elastomeric |
| Element Material | Urethane (Orange) |
| Major Dia. of Coupling | 21 in, 533 mm |
| Cap Screws | Standard Imperial |
| Shoe Coating | Standard Coating |
| Speed [Max] | 1900 rpm |
| Volume | 1.495 Hectoliter |
| Coupling Style | Close Coupled |
| Weight | 71.0 LB |
| EAN or UPC | 698210000653 |
-
Prop 65

