- Heavy Duty Element for Size 100 Coupling
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
| Outside Dia. | 21 in |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 1900 rpm |
| Coupling Size | 100 |
| Material | Polyurethane |
| Temperature Range [Min] | -40 °F |
| Color | Orange |
| Weight | 63.92 LB |
-
Prop 65


