Rexnord Corp.
E10HDY ELEMENT
Heavy Duty Yellow E10 Close Coupled Elastomeric Element
Item #102009620
- Close Coupling Style
- E10 Coupling Size
| Major Dia. of Coupling | 6.38 in, 163 mm |
| Element Material | Heavy Duty Yellow |
| Cap Screws | Standard Imperial |
| Continuous Torque [Max] | 205 Nm, 1815 lb-in |
| Coupling Size | E10 |
| Speed [Max] | 6600 rpm |
| Coupling Type | Elastomeric |
| Volume | 3.212 CDM |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coating |
| Weight | 2.93 LB |
| EAN or UPC | 793699544763 |
