Rexnord Corp.
E10M HSU ELEMENT
Hydrolytically Stable Urethane E10M Close Coupled Elastomeric Element
Item #103654460
- Close Coupling Style
- E10M Coupling Size
| Coupling Type | Elastomeric |
| Element Material | Hydrolytically Stable Urethane |
| Speed [Max] | 6600 rpm |
| Coupling Style | Close Coupled |
| Continuous Torque [Max] | 164 Nm, 1450 lb-in |
| Volume | 11.946 CDM |
| Shoe Coating | Standard Coating |
| Cap Screws | Metric Capscrews |
| Coupling Size | E10M |
| Major Dia. of Coupling | 6.38 in, 163 mm |
| Weight | 2.81 LB |
| EAN or UPC | 793699334425 |
