Rexnord Corp.
E120ELEMENT
Urethane (Orange) E120 Close Coupled Elastomeric Element
Item #101467089
-
Prop 65
- Close Coupling Style
- E120 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
| Material | Polyurethane |
| Outside Dia. | 25 in |
| Coupling Size | E120 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Coupling Type | Elastomeric |
| Color | Orange |
| RPM [Max] | 1800 rpm |
| Element Material | Urethane (Orange) |
| Continuous Torque [Max] | 19220 Nm, 170100 lb-in |
| Cap Screws | Standard Imperial |
| Speed [Max] | 1800 rpm |
| Volume | 1.927 Hectoliter |
| Major Dia. of Coupling | 25 in, 635 mm |
| Shoe Coating | Standard Coating |
| Coupling Style | Close Coupled |
| Weight | 100.16 LB |
| EAN or UPC | 698210000707 |
-
Prop 65

