- Heavy Duty Element for Size 120 Coupling
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
| Material | Polyurethane |
| Temperature Range [Max] | 200 °F |
| Outside Dia. | 25 in |
| Temperature Range [Min] | -40 °F |
| Color | Orange |
| RPM [Max] | 1800 rpm |
| Coupling Size | 120 |
| Weight | 102.17 LB |
-
Prop 65


