- Close Coupling Style
- E140 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
| Continuous Torque [Max] | 38440 Nm, 340200 lb-in |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 1500 rpm |
| Temperature Range [Max] | 200 °F |
| Element Material | Urethane (Orange) |
| Outside Dia. | 30 in |
| Coupling Size | E140 |
| Material | Polyurethane |
| Color | Orange |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 30 in, 762 mm |
| Volume | 1.927 Hectoliter |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coating |
| Cap Screws | Standard Imperial |
| Speed [Max] | 1500 rpm |
| Weight | 209.34 LB |
| EAN or UPC | 698210857479 |
-
Prop 65


