Rexnord Corp.
E20ELEMENT SS HDWR
Urethane (Orange) E20 Close Coupled Elastomeric Element
Item #103662122
- Close Coupling Style
- E20 Coupling Size
| Coupling Type | Elastomeric |
| Speed [Max] | 6600 rpm |
| Cap Screws | Stainless Steel Capscrews |
| Coupling Style | Close Coupled |
| Coupling Size | E20 |
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 260 Nm, 2300 lb-in |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Volume | 3.212 CDM |
| Element Material | Urethane (Orange) |
| Weight | 3.87 LB |
| EAN or UPC | 793699550450 |
