Rexnord Corp.
E20HDY ELEMENT
Heavy Duty Yellow E20 Close Coupled Elastomeric Element
Item #102013452
- Close Coupling Style
- E20 Coupling Size
| Element Material | Heavy Duty Yellow |
| Coupling Type | Elastomeric |
| Coupling Style | Close Coupled |
| Cap Screws | Standard Imperial |
| Coupling Size | E20 |
| Shoe Coating | Standard Coating |
| Speed [Max] | 6600 rpm |
| Volume | 3.212 CDM |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Continuous Torque [Max] | 325 Nm, 2875 lb-in |
| Weight | 3.96 LB |
| EAN or UPC | 793699532920 |
