Rexnord Corp.
E20M ELEMENT
Urethane (Orange) E20M Close Coupled Elastomeric Element
Item #101698071
-
Prop 65
- Close Coupling Style
- E20M Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 7.25 in |
| Coupling Type | Elastomeric |
| Color | Orange |
| Element Material | Urethane (Orange) |
| RPM [Max] | 6600 rpm |
| Coupling Size | E20M |
| Temperature Range [Max] | 200 °F |
| Continuous Torque [Max] | 260 Nm, 2300 lb-in |
| Material | Polyurethane |
| Shoe Coating | Standard Coating |
| Coupling Style | Close Coupled |
| Volume | 3.54 CDM |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Speed [Max] | 6600 rpm |
| Cap Screws | Metric Capscrews |
| Weight | 3.96 LB |
| EAN or UPC | 698210854751 |
-
Prop 65

