Rexnord Corp.
E30 ELEMENT
Urethane (Orange) E30 Close Coupled Elastomeric Element
Item #100816489
-
Prop 65
- Close Coupling Style
- E30 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Coupling Size | E30 |
| RPM [Max] | 5,800 rpm |
| Temperature Range [Max] | 200 °F |
| Color | Orange |
| Element Material | Urethane (Orange) |
| Outside Dia. | 8 1/4 in |
| Temperature Range [Min] | -40 °F |
| Continuous Torque [Max] | 412 Nm, 3650 lb-in |
| Material | Polyurethane |
| Torque Rating | 3,650.0 in lb |
| Coupling Type | Elastomeric |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coating |
| Major Dia. of Coupling | 8.25 in, 210 mm |
| Cap Screws | Standard Imperial |
| Volume | 2.104 GLL |
| Speed [Max] | 5800 rpm |
| Weight | 5.33 LB |
| EAN or UPC | 698210000356 |
-
Prop 65

