- Close Coupling Style
- E30M Coupling Size
| Continuous Torque [Max] | 412 Nm, 3650 lb-in |
| Speed [Max] | 5800 rpm |
| Coupling Size | E30M |
| Coupling Style | Close Coupled |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 8.25 in, 210 mm |
| Volume | 3.54 CDM |
| Element Material | Urethane (Orange) |
| Cap Screws | Metric Capscrews |
| Shoe Coating | Standard Coating |
| Weight | 5.33 LB |
| EAN or UPC | 698210854775 |

