- Close Coupling Style
- E40M Coupling Size
| Speed [Max] | 5500 rpm |
| Shoe Coating | Standard Coating |
| Volume | 0.283 Hectoliter |
| Major Dia. of Coupling | 9.5 in, 241 mm |
| Element Material | Urethane (Orange) |
| Continuous Torque [Max] | 621 Nm, 5500 lb-in |
| Coupling Type | Elastomeric |
| Coupling Size | E40M |
| Cap Screws | Metric Capscrews |
| Coupling Style | Close Coupled |
| Weight | 7.3 LB |
| EAN or UPC | 698210854799 |

