Rexnord Corp.
E4ELEMENT
Urethane (Orange) E4 Close Coupled Elastomeric Element
Item #100816439
-
Prop 65
- Close Coupling Style
- E4 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Coupling Size | E4 |
| Torque Rating | 550.0 in lb |
| Color | Orange |
| Continuous Torque [Max] | 62 Nm, 550 lb-in |
| Coupling Type | Elastomeric |
| Temperature Range [Min] | -40 °F |
| Element Material | Urethane (Orange) |
| Outside Dia. | 4.5600 in |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 7,500 rpm |
| Material | Polyurethane |
| Shoe Coating | Standard Coating |
| Major Dia. of Coupling | 4.56 in, 116 mm |
| Cap Screws | Standard Imperial |
| Coupling Style | Close Coupled |
| Speed [Max] | 6600 rpm |
| Volume | 2.104 GLL |
| Weight | 1.35 LB |
| EAN or UPC | 698210000158 |
-
Prop 65

