- Close Coupling Style
- E70 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Outside Dia. | 14 in |
| Element Material | Urethane (Orange) |
| Color | Orange |
| RPM [Max] | 3,600 rpm |
| Temperature Range [Min] | -40 °F |
| Coupling Size | E70 |
| Temperature Range [Max] | 200 °F |
| Coupling Type | Elastomeric |
| Material | Polyurethane |
| Torque Rating | 22,125.0 in lb |
| Continuous Torque [Max] | 2500 Nm, 22125 lb-in |
| Shoe Coating | Standard Coating |
| Coupling Style | Close Coupled |
| Volume | 0.474 Hectoliter |
| Speed [Max] | 3600 rpm |
| Major Dia. of Coupling | 14 in, 356 mm |
| Cap Screws | Standard Imperial |
| Weight | 23.18 LB |
| EAN or UPC | 698210000554 |

